This product has been discontinued.
110W LED Retrofit Lamp
Item #: 1337905
Cat #: LED-8090M50-G4
UPC: 844006083571
Sign In or Register to view pricing and more.
Documents & Guides
LED Shoe Box & Wall Pack Retrofit, 110 Watt, 13750 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replaces up to 400 Watt HID
Overview
LED Shoe Box & Wall Pack Retrofit, 110 Watt, 13750 Lumen, 5000K, 80 CRI, 120-277 Volt, Ballast Bypass, Mogul Base, Replaces up to 400 Watt HID
Save on energy and maintenance costs with the Light Efficient Design 110 watt LED HID retrofit shoebox lamp. Delivering 13,750 lumens of 5000K daylight white light. The lamp replaces a 400 watt HID lamp. Ideal for fixtures in industrial applications.
Also known as: 844006083571, LED-8090M50-G4
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 110 |
Material: | Plastic |
Color Rendering Index (CRI): | 80 |
Lumens: | 13750 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Material: | Plastic |
Lumens: | 13750 |
Volts AC Range: | 120 - 277 |
Wattage: | 110 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Customer Reviews
No reviews for this product
(0)