
Weatherproof Box, 1-Gang, (3) 1" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 13369
Cat #: IHD3-3
UPC: 042269393325
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (3) 1 Inch Hubs, Depth: 2-5/8 Inch, Aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
Weatherproof Outlet Box, 1-Gang, (3) 1 Inch Hubs, Depth: 2-5/8 Inch, Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269393325, IHD3-3
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 5/8 in |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 3 |
Threaded Outlet Diameter: | 1 in |
Mounting: | Vertical, Horizontal |
Depth: | 2 5/8 in |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1 in |
Color: | Gray |
Gangs: | 1 |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)