Strap 1 Port Modular Decorator LA
Item #: 1336787
Cat #: 5521-5ELA
UPC: 032664654893
Sign In or Register to view pricing and more.
Eaton Modular mounting strap, 1-port modular mounting strap, Commercial, residential communications, Flush, Light almond, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0? to 40?C, Decorator, 110 style
Overview
Eaton Modular mounting strap, 1-port modular mounting strap, Commercial, residential communications, Flush, Light almond, Flush mount modular, Mounting strap insert, Screw, Thermoplastic elastomer (TPE), 0? to 40?C, Decorator, 110 style
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664654893, 5521-5ELA
Specifications
Mounting: | Flush |
Color: | Light Almond |
Amps: | 15 |
Number of Ports: | 1 |
Mounting: | Flush |
Amps: | 15 |
Color: | Light Almond |
Number of Ports: | 1 |
Customer Reviews
No reviews for this product
(0)