Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel
Item #: 13349
Cat #: T25F-C
UPC: 074983705542
Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel
Sign In or Register to view pricing and more.
Leviton
4996-GY Weatherproof Cover, 1 Gang, GFCI Type, Horizontal Mount, Thermoplastic Nylon, Gray
Item #: 31104
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hubbell-Raco
5320-0 Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Depth, Aluminum Die Cast
Item #: 51844
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Spiral Wrap, Polyethylene, Natural Color, 1/4" x 100' Reel
Spiral Wrap, 0.25 Inch (6.3 mm) x 100 Feet (30.5 Meters) Reel, Polyethylene, Natural, 0.188 Inches to 2.0 Inches (4.8 mm to 50.8 mm) Bundle Diameter Range, Temperature Range is -40 degrees Fahrenheit to 122 degrees Fahrenheit (-40 degrees Celsius to 50 degrees Celsius). UL Recognized. Offers abrasion protection for wires, cables, hoses and tubing. Flexible, neat, fast. Allows breakouts of single/multiple wires and rerouting of replacement wires. Harness multiple cables into a single manageable bundle. Reusable. Installation Tool supplied in each package.
Also known as: 074983705542, T25F-C
Specifications
Length: | 100 ft |
Color: | Natural |
Diameter: | 1/4 in |
Material: | Polyethylene |
Length: | 100 ft |
Diameter: | 1/4 in |
Color: | Natural |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)