Baffle Trim, 4", Black Baffle/White Trim

Item #: 133403

Cat #: B401P-WH

UPC: 847801015662

Documents & Guides
Baffle Trim, 4 in, Black Baffle/White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

Baffle Trim, 4 in, Black Baffle/White Trim
Also known as: 847801015662, B401P-WH

Specifications

Color: Black, White
Type: Baffle, Trim
Diameter: 4 in
Color: Black, White
Diameter: 4 in
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)