BREAKER 30A 2P

Item #: 133395

Cat #: B230HH00S01

UPC: 783643071742

Sign In or Register to view pricing and more.
Documents & Guides
ITE B230HH00S01 BREAKER 30A 2P

Overview

ITE B230HH00S01 BREAKER 30A 2P
Also known as: 783643071742, B230HH00S01

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 30
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)