EZ PANEL 2X4 30W 35K W/ LC DIM

Item #: 1333020

Cat #: EZPAN2X4-30YN/D10/LC

UPC: 019813680743

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ PANEL 2X4 30W 35K W/ LC DIM

Overview

EZ PANEL 2X4 30W 35K W/ LC DIM
Also known as: 019813680743, EZPAN2X4-30YN/D10/LC

Specifications

Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)