Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 13313

Cat #: DBHR141W

UPC: 018997776181

Documents & Guides
Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, Retrofit, Siding Lap Size: 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal White Cover, Retrofit, Siding Lap Size: 1/2 Inch, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets of Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, For Use with Existing Siding Construction
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776181, DBHR141W

Specifications

Material: Plastic
Gangs: 1
Color: White
Mounting: Horizontal
Depth: 1 1/2 in
Cubic Inches: 22 in³
Material: Plastic
Color: White
Depth: 1 1/2 in
Gangs: 1
Mounting: Horizontal
Cubic Inches: 22 in³

Customer Reviews

No reviews for this product
(0)