LED Wallpack, 12 Watt, 1396 Lumen, 4000K, 120-277V

Item #: 1330903

Cat #: XTOR1B-W

UPC: 080083777983

Sign In or Register to view pricing and more.
Crosstour LED Wallpack, 12 Watt, 1396 Lumen, 4000K, 70 CRI, 120-277 Volt, Carbon Bronze

Overview

Crosstour LED Wallpack, 12 Watt, 1396 Lumen, 4000K, 70 CRI, 120-277 Volt, Carbon Bronze
The patented Lumark Crosstour™ MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants.
Also known as: 080083777983, XTOR1B-W

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Wattage: 12
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)