Cord Clip, Adh., .25"(6.4mm) Bundle, GRY

Item #: 1330845

Cat #: A1C25-A-C8

UPC: 074983580965

Sign In or Register to view pricing and more.
Adhesive backed "A1C" clip, 0.25" (6.4mm) bundle, light gray.

Overview

Adhesive backed "A1C" clip, 0.25" (6.4mm) bundle, light gray.
Also known as: 074983580965, A1C25-A-C8

Specifications

Color: Light Gray
Diameter: 0.250 in
Material: PVC
Mounting: Adhesive
Color: Light Gray
Material: PVC
Diameter: 0.250 in
Mounting: Adhesive

Customer Reviews

No reviews for this product
(0)