CL NV884 8X8X4 N12 SCR CLR CVR ENCL

Item #: 1329573

Cat #: NV884

UPC: 034481007999

Sign In or Register to view pricing and more.
CAR NV884 8X8X4 N12 SCR CLR C

Overview

CAR NV884 8X8X4 N12 SCR CLR C
Transparent screw cover. Speaker assembly. 8 inches x 8 inches x 4 inches.
Also known as: 034481007999, NV884

Specifications

Depth: 4 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 8 in
Height: 8 in
Size: 8in x 8in x 4in
Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Width: 8 in
Size: 8in x 8in x 4in
Material: Polycarbonate
Color: Gray
Height: 8 in

Customer Reviews

No reviews for this product
(0)