Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4" Deep, Horizontal Mount

Item #: 1329

Cat #: WP1000HGC

UPC: 078275044036

Sign In or Register to view pricing and more.
Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Horizontal Mount, Non-Metallic, Gray, Includes Pad Lockable Option

Overview

Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Horizontal Mount, Non-Metallic, Gray, Includes Pad Lockable Option
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275044036, WP1000HGC, locking outlet covers

Specifications

Material: Polycarbonate
Color: Gray
Gangs: 1
Depth: 2 1/4 in
Mounting: Horizontal
Material: Polycarbonate
Gangs: 1
Mounting: Horizontal
Color: Gray
Depth: 2 1/4 in

Customer Reviews

No reviews for this product
(0)