
LED Wallpack, 58W, 5000K, 120-277V, Summit White
Item #: 1327098
Cat #: XTOR6B-WT
UPC: 080083775132
Sign In or Register to view pricing and more.
Documents & Guides
Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White
Overview
Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Full Cutoff Door, 5000K, 120-277V, Summit White
Also known as: 080083775132, XTOR6B-WT
Specifications
Color Temperature: | 5000 (Bright White) |
Color: | Summit White |
Wattage: | 58 |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 58 |
Color: | Summit White |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)