LED High Bay

Item #: 1326841

Cat #: HB21000150

UPC: 819816020153

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 210 Watt, 120-277V, CRI: 80, Lumens: 27,500, Color Temperature: 5000K, 2 Top Hangers & 5' Jack Chain, Hub Mount Kit For 3/4 Conduit, 6' Pre-Wired Cord

Overview

LED High Bay, 210 Watt, 120-277V, CRI: 80, Lumens: 27,500, Color Temperature: 5000K, 2 Top Hangers & 5' Jack Chain, Hub Mount Kit For 3/4 Conduit, 6' Pre-Wired Cord
The HB by TCP LED High Bay family is a versatile solution for endless applications. With an all metal frame, and included mounting hardware, the HB by TCP is quick to install and will provide a long lasting durable light source for years to come.
Also known as: 819816020153, HB21000150

Specifications

Lumens: 27500
Color Temperature: 5000 (Bright White)
Wattage: 210
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 27500
Wattage: 210
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)