NF SMALL 5000LM KNUCKLE UNV PC

Item #: 1326728

Cat #: NFFLD-S-C15-KNC-UNV-PC1

UPC: 080083760329

Sign In or Register to view pricing and more.
Documents & Guides
NF SMALL 5000LM KNUCKLE UNV PC

Overview

NF SMALL 5000LM KNUCKLE UNV PC
Also known as: 080083760329, NFFLD-S-C15-KNC-UNV-PC1

Specifications

Lumens: 5797
Wattage: 52
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 5797
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: 52
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)