SKEET XL 12IN 12W 27K RD BASIC WH

Item #: 1326418

Cat #: SK12XL12RYY

UPC: 019813499253

Documents & Guides
No Documents Available
SKEET XL 12IN 12W 27K RD BASIC WH
Sign In or Register to view pricing and more.

No associated products found.

Overview

SKEET XL 12IN 12W 27K RD BASIC WH
Also known as: 019813499253, SK12XL12RYY

Specifications

Lumens: 1000
Mounting: Flush, Surface
Diameter: 12 in
Wattage: 12
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Diameter: 12 in
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Mounting: Flush, Surface
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)