Hospital Grade Enh Dup Recept 15a 125v

Item #: 1325756

Cat #: PT8200-RED

UPC: 785007091083

Sign In or Register to view pricing and more.
Documents & Guides
Plugtail Extra Heavy-duty Hospital Grade Duplex Receptacle 15amp 125volt Red

Overview

Plugtail Extra Heavy-duty Hospital Grade Duplex Receptacle 15amp 125volt Red
Also known as: 785007091083, PT8200-RED

Specifications

Type: Receptacle, Hospital Grade, Duplex
Color: Red
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-15R
Type: Receptacle, Hospital Grade, Duplex
Amps: 15
Material: Nylon
Color: Red
Volts AC: 125
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)