EZ EMER BT 2X4 50W 5K DIM WH

Item #: 1325566

Cat #: EZPAN2X4-50/D10/E2

UPC: 019813508894

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
EZ EMER BT 2X4 50W 5K DIM WH

Overview

EZ EMER BT 2X4 50W 5K DIM WH
Also known as: 019813508894, EZPAN2X4-50/D10/E2

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)