Preassembled Self-Regulating Heating Cable, 240V, 6'

Item #: 1324186

Cat #: FG2-6L

UPC: 715629008176

Sign In or Register to view pricing and more.
Documents & Guides
FrostGuard Preassembled Self-Regulating Heating Cable, 240 Volt, 6 Watt per Foot, 6 Foot, with 6 Foot Cold Lead

Overview

FrostGuard Preassembled Self-Regulating Heating Cable, 240 Volt, 6 Watt per Foot, 6 Foot, with 6 Foot Cold Lead
240 V FrostGuard cables are available in 6, 12, 18, and 24 foot lengths and each come assembled with a 6-ft power cord for terminating in a junction box. Due to their short lengths, 240 V FrostGuard cables are designed only for pipe freeze protectionapplications on pipes up to 2-1/2 inches in diameter.
Also known as: 715629008176, FG2-6L

Specifications

Volts AC: 240
Length: 6 ft
Type: Self-Regulating
Wattage: 6w/ft
Volts AC: 240
Type: Self-Regulating
Length: 6 ft
Wattage: 6w/ft

Customer Reviews

No reviews for this product
(0)