Preassembled Self-Regulating Heating Cable, 120V, 75'

Item #: 1324182

Cat #: FG1-75P

UPC: 715629008152

Sign In or Register to view pricing and more.
Documents & Guides
Preassembled Self-Regulating Heating Cable, 120 Volt, 75 Foot, 6-Foot Power Cord and 3-Prong, Grounded, Lighted Plug

Overview

Preassembled Self-Regulating Heating Cable, 120 Volt, 75 Foot, 6-Foot Power Cord and 3-Prong, Grounded, Lighted Plug
nVent RAYCHEM FrostGuard preassembled self-regulating heating cables are designed for residential and commercial metal and plastic pipe freeze protection and roof and gutter de-icing applications. 120 V FrostGuard cables are available in 6, 12, 18, 24, 36, 50, 75 and 100 foot lengths, and each comes assembled with a 6-ft power cord and 3-prong, grounded, lighted plug to show the system is on.
Also known as: 715629008152, FG1-75P

Specifications

Volts AC: 120
Length: 75 ft
Type: Self-Regulating
Wattage: 6w/ft
Volts AC: 120
Type: Self-Regulating
Length: 75 ft
Wattage: 6w/ft

Customer Reviews

No reviews for this product
(0)