EZL 120-277V 1-1/4" 25 Degree Stanchion, Globe with Guard

Item #: 1323795

Cat #: EZL12530D4G

UPC: 783936157283

Sign In or Register to view pricing and more.
Documents & Guides
EZL 120-277V 1-1/4" 25 Degree Stanchion Mount Fluted Globe with Guard

Overview

EZL 120-277V 1-1/4" 25 Degree Stanchion Mount Fluted Globe with Guard
Also known as: 783936157283, EZL12530D4G

Specifications

Wattage: 125
Lumens: 12700
Color Temperature: 5000 (Bright White)
Mounting: Stanchion
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 125
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 12700
Mounting: Stanchion
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)