1-Lt. Black Small Wall-Lantern

Item #: 1323070

Cat #: P560031-031

UPC: 785247209019

Sign In or Register to view pricing and more.
Documents & Guides
PRO P560031-031 1-100W MED WA

Overview

PRO P560031-031 1-100W MED WA
Also known as: 785247209019, P560031-031

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Color: Black
Material: Aluminum
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)