26" LED Vanity, 30K, Brushed Nickel

Item #: 1320362

Cat #: 11146NILED

UPC: 783927528603

Documents & Guides
26-Inch Linear LED Vanity Light, 19 Watt, 90 CRI, 1420 Lumens, Color Temperature: 3000K, Dimmable, Brushed Nickel
Sign In or Register to view pricing and more.

No associated products found.

Overview

26-Inch Linear LED Vanity Light, 19 Watt, 90 CRI, 1420 Lumens, Color Temperature: 3000K, Dimmable, Brushed Nickel
 This LED, 26 inch linear wall fixture is a versatile piece. The Brushed Nickel finish and a white acrylic diffuser create a crisp look and bright, clean ambience. Horizontal or vertical mounting options add to the versatility of this fixture.
Also known as: 783927528603, 11146NILED

Specifications

Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Wattage: 19
Width: 26 in
Lumens: 1420
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Width: 26 in
Light Technology: LED
Color: Brushed Nickel
Wattage: 19
Lumens: 1420
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)