Time Of Flight Laser Distance Sensor

Item #: 1320348

Cat #: LTF12IC2LDQ

UPC: 662488948498

Documents & Guides
Laser Diffuse Time-Of-Flight Sensor; Range: 50-12000 Mm; Input:12-30 V Dc; Output: Analog 0-10 Volts; Class 2 Laser; Discrete: Npn/Pnp Configurable; Integral Quick-Disconnect; Sensing Beam: Visible Red Laser; Beam Wavelength: 660nm; Laser Classification: Class 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Laser Diffuse Time-Of-Flight Sensor; Range: 50-12000 Mm; Input:12-30 V Dc; Output: Analog 0-10 Volts; Class 2 Laser; Discrete: Npn/Pnp Configurable; Integral Quick-Disconnect; Sensing Beam: Visible Red Laser; Beam Wavelength: 660nm; Laser Classification: Class 2
Laser measurement sensors from Banner Engineering are ideal for use in a wide variety of discrete, analog, and IO-Link sensing applications. Our portfolio of laser sensors includes powerful problem-solving, high-precision, and long-range sensors.
Also known as: 662488948498, LTF12IC2LDQ

Specifications

Color: Red
IP/NEMA Rating: IP67
Material: Zinc Alloy
Class: 2
Volts DC Range: 12 - 30, 0 - 10
Color: Red
Material: Zinc Alloy
Volts DC Range: 12 - 30, 0 - 10
IP/NEMA Rating: IP67
Class: 2

Customer Reviews

No reviews for this product
(0)