BRKR QJ2 2P 240V 200A 10KA

Item #: 13200

Cat #: QJ22B200

UPC: 783643193741

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 200A 2-POLE (10KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.

Overview

SIEMENS LOW VOLTAGE MOLDED CASE CIRCUIT BREAKER WITH TRIP FREE MECHANISM. QJ FRAME STANDARD 40C BREAKER. 200A 2-POLE (10KA AT 240V). SPECIAL FEATURES NO LUGS INSTALLED.
Also known as: 783643193741, QJ22B200

Specifications

Amps: 200
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 240
Poles: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)