1 Light Etched White Inside/Seeded Glass Outside Glass Farmhouse Pendant Light, Polished Chrome
Item #: 1319304
Cat #: P500019-015
UPC: 785247207213
Sign In or Register to view pricing and more.
One Light Etched White Inside/Seeded Glass Outside Glass Farmhouse Pendant Light, 7.75 Inch x 7.75 Inch x 13.5 Inch, Polished Chrome Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
One Light Etched White Inside/Seeded Glass Outside Glass Farmhouse Pendant Light, 7.75 Inch x 7.75 Inch x 13.5 Inch, Polished Chrome Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Create a focal point with the Double Glass pendant's vintage-inspired silhouette. Oversized clear seeded outer glass with an inner etched white glass shade complements linear forms in a Polished Chrome finish. Polished Chrome finish.
Also known as: 785247207213, P500019-015
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Polished Chrome |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Polished Chrome |
Standards: | California Proposition 65 |
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)