Halogen Lamp, MR16, 50W, 120V, FL36
Item #:
131922
Cat #:
0444900
UPC:
030721044496
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 3050K, Beam Angle: Flood 36 Degree
Overview
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 3050K, Beam Angle: Flood 36 Degree
Also known as: 030721044496, 0444900
Specifications
Shape: | MR16 (Mini Reflector) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Light Technology: | Halogen |
Base: | 2-Pin Twist Lock (GU10) |
Angle: | 36° |
Color Temperature: | 3050 (Warm White) |
Shape: | MR16 (Mini Reflector) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Angle: | 36° |
Volts AC: | 120 |
Wattage: | 50 |
Base: | 2-Pin Twist Lock (GU10) |
Color Temperature: | 3050 (Warm White) |
Customer Reviews
No reviews for this product
(0)