Service Entrance Suppressor(P), 40 kA, 277/480V

Item #: 1319151

Cat #: SES40P4803P

UPC: 782856859130

Documents & Guides
Service Entrance Suppressor(P), 40 kA, 277/480 VAC Un, 480V Wye & Delta Panel SPD, For Disconnects For Elevators, HVAC, VFDs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Suppressor(P), 40 kA, 277/480 VAC Un, 480V Wye & Delta Panel SPD, For Disconnects For Elevators, HVAC, VFDs
The nVent ERICO SES40P Series of Surge Protective Devices (SPD) provide economical protection against damaging transients and surge events. These Type 1 devices are UL® Listed to UL 1449 Edition 4 and CSA 22.2 No. 269.1-17. This allows installations on the line or load side (Type 1 or Type 2) of the service panel in accordance with NEC® or CSA 22.2 No. 269.1-17 without the requirement for additional circuit breakers or fuses.
Also known as: 782856859130, SES40P4803P

Specifications

Depth: 3 in
Width: 4.750 in
IP/NEMA Rating: NEMA 4X
Depth: 3 in
IP/NEMA Rating: NEMA 4X
Width: 4.750 in

Customer Reviews

No reviews for this product
(0)