LED Retrofit Kit, Recessed, 2x4, 36W, 4752L, 4000K, 120-277V

Item #: 1318529

Cat #: BIF24-37WLED-UNIV-40

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, Recessed, Built in Frame, 2x4, 36 Watt, 4752 Lumen, 80 CRI, 4000K, 120-277 Volt, Frosted Acrylic Lens, 0-10V Dimmable Driver

Overview

LED Retrofit Kit, Recessed, Built in Frame, 2x4, 36 Watt, 4752 Lumen, 80 CRI, 4000K, 120-277 Volt, Frosted Acrylic Lens, 0-10V Dimmable Driver
Also known as: BIF24-37WLED-UNIV-40

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 36
Type: Troffer Retrofit Kit, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: Troffer Retrofit Kit, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)