MCB UL489 2-POLE 3A C-TRIP TYPE HSJ

Item #: 1318177

Cat #: 5SJ4203-7HG41

UPC: 804766319457

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 2-POLE 3A C-TRIP TYPE HSJ

Overview

MCB UL489 2-POLE 3A C-TRIP TYPE HSJ
Also known as: 804766319457, 5SJ4203-7HG41

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 3
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)