DEC B-91/2 40W FROST

Item #: 131708

Cat #: 0368600

UPC: 030721036866

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WHL 0368600 DEC B-91/2 40W FROST

Overview

WHL 0368600 DEC B-91/2 40W FROST
Also known as: 030721036866, 0368600

Specifications

Wattage: 4
Lumens: 330
Color: Frosted
Color Temperature: 2700 (Warm White)
Wattage: 4
Color: Frosted
Lumens: 330
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)