54W T5 Fluorescent Lamp, 41K

Item #: 131671

Cat #: S8145

UPC: 045923081453

54 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

54 Watt; T5; Fluorescent; 4100K Cool White; 85 CRI; Miniature Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
The SATCO T5 high output fluorescent lamp gives off roughly twice the light output of a standard T8 bulb. The lamps are suitable for use in high-ceiling applications, along with fixtures in T-grid ceilings. Finally, the lamps offer higher quality color and better lumen maintenance over time.
Also known as: 045923081453, S8145

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Shape: T5 (Tubular)
Wattage: 54
Color Rendering Index (CRI): 85
Material: Glass, Aluminum
Light Technology: Fluorescent
Dimmable: No
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Wattage: 54
Material: Glass, Aluminum
Dimmable: No

Customer Reviews

No reviews for this product
(0)