This product has been discontinued.
3
more
Sign In or Register to view pricing and more.
Documents & Guides
Klein Pocket Continuity Tester, 1-Port, LED Display, AAA Alkaline Battery, 5 in Length, 1-1/4 in Width, Aluminum/Rubber
Overview
Klein Pocket Continuity Tester, 1-Port, LED Display, AAA Alkaline Battery, 5 in Length, 1-1/4 in Width, Aluminum/Rubber
Klein Tools' Wire Tracer is a pocket-sized continuity tester that can quickly trace coaxial cable. Identify and test for continuity and short faults via audible beep and LED indicators. Remote beeps loudly to confirm continuity. LED lights green for continuity and red for shorts. F-adapter enables testing of loose cables and installed cable runs. Tester switches off when remote is docked to save battery life. Battery included.
Also known as: 092644691416, VDV512-007
Specifications
Width: | 1 1/4 in |
Length: | 5 in |
Color: | Black/Orange |
Standards: | California Proposition 65 |
Width: | 1 1/4 in |
Color: | Black/Orange |
Length: | 5 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)