100W HID Retrofit LED Lamp, 40K

Item #: 1315099

Cat #: LED-8104-40K

UPC: 844006083847

Sign In or Register to view pricing and more.
Documents & Guides
LED Sox Lamp Retrofit, 100 Watt, 15400 Lumen, 4000K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base

Overview

LED Sox Lamp Retrofit, 100 Watt, 15400 Lumen, 4000K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base
Light Efficient Design's SOX lamp retrofits replace SOX lamps up to 180 watts. Reliable and efficient LED retrofits are a cost effective solution for SOX lamps replacement. Innovative aluminum heat sink with integrated cooling fans provides excellent thermal management resulting in high light output and long life.
Also known as: 844006083847, LED-8104-40K

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 100
Dimmable: No

Customer Reviews

No reviews for this product
(0)