100W HID Retrofit LED Lamp, 22K

Item #: 1315098

Cat #: LED-8104-22K

UPC: 844006083830

Sign In or Register to view pricing and more.
Documents & Guides
LED Sox Lamp Retrofit, 100 Watt, 11500 Lumen, 2200K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base

Overview

LED Sox Lamp Retrofit, 100 Watt, 11500 Lumen, 2200K, 120-277 Volt, UL Type B Bypass Ballast, B22d Bayonet Base
Light Efficient Design's SOX lamp retrofits replace SOX lamps up to 180 watts. Reliable and efficient LED retrofits are a cost effective solution for SOX lamps replacement. Innovative aluminum heat sink with integrated cooling fans provides excellent thermal management resulting in high light output and long life.
Also known as: 844006083830, LED-8104-22K

Specifications

Wattage: 100
Color Temperature: 2200 (Warm White)
Lumens: 11500
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 100
Lumens: 11500
Dimmable: No
Color Temperature: 2200 (Warm White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)