Wiring Duct Round Hole, 2"x4", Gray

Item #: 1314808

Cat #: TYD2X4RPG6

UPC: 786210096452

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Round Hole, 2 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Round Hole, 2 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Multiple rows of holes retain wire at different heights and positions with or without the cover. Features maximum number of wire holes. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Cover attaches flush with sidewall for finished look. Base score line enables sidewall section to be removed. Integrated mounting holes - larger sizes include staggered holes for mounting flexibility.
Also known as: 786210096452, TYD2X4RPG6

Specifications

Width: 2 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)