This product has been discontinued.
6" LED Downlight, 30K, Dimmable, White
Item #: 1314711
Cat #: 43870WHLED30B
UPC: 783927547383
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch LED Downlight, 12.5 Watt, 120V, 850 Lumens, Color Temperature: 3000K, Dimmable, Textured White Finish
Overview
6 Inch LED Downlight, 12.5 Watt, 120V, 850 Lumens, Color Temperature: 3000K, Dimmable, Textured White Finish
This 3000K Horizon LED downlight in Textured White delivers the seamless look of a recessed light with the installation ease and efficiency of a junction-box fixture. These highly efficient downlights sit nearly flush against the ceiling, creating a sleek and sought-after end effect.
Also known as: 783927547383, 43870WHLED30B
Specifications
Size: | 6 in |
Color Temperature: | 3000 (Warm White) |
Lumens: | 850 |
Volts AC: | 120 |
Diameter: | 6 in |
Wattage: | 12.500 |
Light Technology: | LED |
Dimmable: | Yes |
Standards: | California Title 24 |
Size: | 6 in |
Lumens: | 850 |
Diameter: | 6 in |
Light Technology: | LED |
Standards: | California Title 24 |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 12.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)