200A Outdoor Meter Main Combo, 8 Spaces, Ringless

Item #: 1313827

Cat #: LP820-MC

UPC: 078477822074

Documents & Guides
Outdoor Meter Main Combo with 200A Main Circuit Breaker Factory Installed, 8 Spaces, NEMA 3R Rated. Includes Enclosure, Ringless Door, and Feed-Thru Lugs
Sign In or Register to view pricing and more.

Overview

Outdoor Meter Main Combo with 200A Main Circuit Breaker Factory Installed, 8 Spaces, NEMA 3R Rated. Includes Enclosure, Ringless Door, and Feed-Thru Lugs
Leviton Meter Main Load Centers provide a meter socket, main breaker, and 8 branch breaker spaces in one easy to install unit. It features feed-thru lugs to wire to a sub-panel. Hydraulic-Magnetic Trip Technology allows circuit breakers to operate as intended over a wide range of temperature extremes, -40°C to 85°C, without re-rating. All hot and neutral wires terminate at custom lugs in the panel, not at the circuit breaker*, so the entire panel can be wired at rough-in without circuit breakers installed. Circuit breakers are easily plugged-on at final installation.
Also known as: 078477822074, LP820-MC

Specifications

Amps: 200
Mounting: Surface
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
Spaces: 8
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)