LED Wallpack, 38W, 40K, Carbon Bronze

Item #: 1313637

Cat #: XTOR4B-W

UPC: 080083778027

Sign In or Register to view pricing and more.
Crosstour MAXX LED Wallpack 38 Watt, Wall Mount, Full Cutoff Door, 4000K, 120-277V, Carbon Bronze

Overview

Crosstour MAXX LED Wallpack 38 Watt, Wall Mount, Full Cutoff Door, 4000K, 120-277V, Carbon Bronze
The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants.
Also known as: 080083778027, XTOR4B-W

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 38
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)