SOOW Portable Cord, 12/4, Black, Rated 90°C, 600V

Item #: 131195

Cat #: B11204

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 12 AWG, 4-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 12 AWG, 4-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved
SOOW stands for:  S = Service Cord (600 Volts)   OO = Oil Resistant both inside insulation and outside jacket .  W = CSA designation for weather/water resistance .  TYPE  SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.
Also known as: B11204

Specifications

Gauge: 12
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Jacket: CPE
Gauge: 12
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)