This product has been discontinued.
3
more

24" Bubble Level
Item #: 1311528
Cat #: 935L
UPC: 092644692178
Documents & Guides
Bubble Level, 3 Vial, 24-Inch
Sign In or Register to view pricing and more.
Overview
Bubble Level, 3 Vial, 24-Inch
Klein Tools' 24-Inch Bubble Level features powerful Rare-Earth magnets with patented magnet track on one side and V-groove on the other. This precision machined level is accurate and durable with an orange body for visibility so it won't get lost on conduit or pipe. Rubberized end-caps provide increased drop protection of 9.9-Foot.
Also known as: 092644692178, 935L
Specifications
Color: | Orange |
Length: | 24 in |
Material: | Aluminum |
Standards: | California Proposition 65 |
Color: | Orange |
Material: | Aluminum |
Length: | 24 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)