This product may not be available in all locations.
1
more

Load Center, Main Lug, 200A, 120/240V, 1P, 12/24
Item #: 1310929
Cat #: CHP12L200R
UPC: 786689058500
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Sign In or Register to view pricing and more.
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP12L200R CH plug-on neutral loadcenter, 200A, MLO, 12 spaces, NEMA 3R
Also known as: 786689058500, CHP12L200R
Specifications
Amps: | 200 |
Family / Style: | CH |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | CH |
Volts AC: | 120/240 |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)