Fuse, 200A, 250VAC/125VDC, Class RK5 Time Delay

Item #: 262766

Cat #: FLNR200ID

UPC: 079458023930

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter x 7 1/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication

Overview

200 Amp Fuse, Time Delay, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Blade, Rejection, Dimensions: 1 19/32 Diameter x 7 1/8 Length Inch, Voltage Rating: 250 VAC/125 VDC, Features: Time Delay Dual Element, Visual Trip Indication
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458023930, FLNR200ID, pc beam clamp, Hand grenade

Specifications

Amps: 200
Length: 7 1/8 in
Mounting: Blade
Volts DC: 125
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Diameter: 1 19/32 in
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 200
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 7 1/8 in
Volts DC: 125
Class: RK5
Diameter: 1 19/32 in
Family / Style: FLN
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)