Fluorescent Industrial Fixture, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 131036

Cat #: KL4232EUKLWG4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Industrial Fixture, 4 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Ballast: Electronic T8, Instant Start, Accessories: Wire Guard 4' lg. - 2 required per 8' fixture

Overview

Fluorescent Industrial Fixture, 4 foot, 2-Lamp, T8, 32 Watt, 120-277 Volt, Ballast: Electronic T8, Instant Start, Accessories: Wire Guard 4' lg. - 2 required per 8' fixture
Also known as: KL4232EUKLWG4

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)