LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 120V, Black

Item #: 1309662

Cat #: LES13NB

UPC: 019813497303

Documents & Guides
LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 83 CRI, 120V, Black Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 83 CRI, 120V, Black Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30
Also known as: 019813497303, LES13NB

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: Black
Mounting: Knuckle
Light Technology: LED
Lumens: 1138
Wattage: 13
Color: Black
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Lumens: 1138

Customer Reviews

No reviews for this product
(0)