60W External Driver Post Top Retrofit

Item #: 1309430

Cat #: LED-8085M30

UPC: 844006081317

Sign In or Register to view pricing and more.
Documents & Guides
External Driver Post Top Retrofit, 60W, 120-277V, Lumens: 5326, Replaces 175W HID/500W Halogen, Base: E39 Mogul, 3000K, CRI: 84, Dimmable, 50,000 Hour Rated.

Overview

External Driver Post Top Retrofit, 60W, 120-277V, Lumens: 5326, Replaces 175W HID/500W Halogen, Base: E39 Mogul, 3000K, CRI: 84, Dimmable, 50,000 Hour Rated.
Also known as: 844006081317, LED-8085M30

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 3000 (Warm White)
Base: Mogul Screw (E39)
Material: Plastic
Wattage: 60
Lumens: 5326
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Wattage: 60
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Material: Plastic
Lumens: 5326
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)