LGD RPT-P-LEDSR-G2-14INE-8L-8

Item #: 1309102

Cat #: RPT-P-LEDSR-G2-14INE-8L-840-FWFC

UPC: 844006010737

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, 6W, Lumens: 816, Color Temperature: 4000K, 14" Expandable LED Boards, Driver Located At End

Overview

LED Retrofit Kit, 6W, Lumens: 816, Color Temperature: 4000K, 14" Expandable LED Boards, Driver Located At End
5 Styles, 4 Lumen Packages, 3 Color Temperatures, 2 Control Options, 1 Perfect Solution For All Your Retrofits
Also known as: 844006010737, RPT-P-LEDSR-G2-14INE-8L-840-FWFC

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 800
Material: Plastic
Wattage: 6
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Material: Plastic
Light Technology: LED
Lumens: 800
Wattage: 6
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)