17W PAR38 LED Lamp, 30K

Item #: 1308805

Cat #: LED17HOP38D30KFL

UPC: 762148025429

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: Up to 50,000 Hrs.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 3000K, Beam Angle: 40º, Rated Average Life: Up to 50,000 Hrs.
Also known as: 762148025429, LED17HOP38D30KFL

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 17
Lumens: 1750
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1750
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)