787-1640 POWER SUPPLY 3-PHASE OUTPUT VOLTAGE 24 VDC 10 A TOP

Item #: 1308661

Cat #: 60252823

UPC: 055143259167

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
787-1640 POWER SUPPLY 3-PHASE OUTPUT VOLTAGE 24 VDC 10 A TOPBOOST

Overview

787-1640 POWER SUPPLY 3-PHASE OUTPUT VOLTAGE 24 VDC 10 A TOPBOOST
Also known as: 055143259167, 60252823

Specifications

Phase: 3
Mounting: Panel
Volts DC: 24
Amps: 10
Volts AC Range: 400 - 500
Volts DC Range: 320-575, 450 - 800
Phase: 3
Volts DC: 24
Volts AC Range: 400 - 500
Mounting: Panel
Amps: 10
Volts DC Range: 320-575, 450 - 800

Customer Reviews

No reviews for this product
(0)