
Fan/Fixture Box, 45° Sloped Ceiling, Non-Metallic
Item #: 13080
Cat #: FB450
UPC: 018997752406
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 45 Degree
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 45 Degree
Fan and fixture mounting box for new construction. Fits sloped ceilings up to 45 degrees. 70lb, 200lb fixture. Paintable textured finish. 14.5 cu. 8" square mounting surface handles fans with larger canopies.
Also known as: 018997752406, FB450
Specifications
Mounting: | Bracket |
Cubic Inches: | 14.500 in³ |
Mounting: | Bracket |
Cubic Inches: | 14.500 in³ |
Customer Reviews
No reviews for this product
(0)